Free Shipping : For every order of $350 or more with the promo code : FREESHIP

HAND-HELD RIVET SETTING PLIERS ASSORTMENT HES 412

5964.094803 - UNSPSC 27110000
HAND-HELD RIVET SETTING PLIERS ASSORTMENT HES 412 HAND-HELD RIVET SETTING PLIERS ASSORTMENT HES 412
HAND-HELD RIVET SETTING PLIERS ASSORTMENT HES 412

Delivery

In stock delivery from our warehouses.
0 Review(s)

Hand-held rivet setting pliers with quick-change system for processing blind rivet nuts and M4–M12 rivet nut studs.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

1 pieces in stock at Vaughan, ON as of 11:20 AM. Directions. Call: (289) 474-5447

2 pieces in stock at Mississauga, ON as of 11:20 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Number of Pieces 16
EAN 4046777219821

Features

Requires less force compared to manual setting pliers
Quick-change system for mandrels and sleeves
Clear stroke scale
Easy to use in hard to reach areas
Colour coding system for nozzles

Applications

Approved Tool for Land Rover/Jaguar
Blind rivet nuts M4 to M12 aluminium/steel/stainless steel
Blind rivet studs M5/M6/M8 aluminium/steel/stainless steel

Contents

16 pieces in a durable case
Min./max. diameter of rivet-nut thread: 4mm–12 mm
Min./max. rivet diameter: 2.4mm–6.4 mm
All items in kit available only through special order

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.